Skip Content
Discontinued with Replacement
SCREW CAP NC GR5 1/4-20X3-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 1/4-20X3-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2432-021
  • Mfr. Model # 00050-2432-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.25 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 1/4-20X3-

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 120,000 PSI
  • Head Type Hexagonal
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Head Height 5/32"
  • Rockwell Hardness C25 to C34
  • Head Width 7/16"
  • Thread Direction Right Hand
  • Proof Load 85,000 psi
  • Fastener Finish Zinc Plated
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 5
  • Fastener Length 3-1/2"
  • Min. Thread Length 3/4 po
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list