Skip Content
SCREW CAP NC GR5 1/2-13X2-3/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW CAP NC GR5 1/2-13X2-3/4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2827-021
  • Mfr. Model # 00050-2827-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.81 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C25 to C34
  • Thread Type UNC
  • Thread Direction Right Hand
  • Proof Load 85,000 psi
  • Head Height 5/16"
  • Head Width 3/4"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2-3/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Min. Thread Length 1-1/4 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list