Skip Content
SCREW CAP JAR,,14.8ML,PP,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP JAR,,14.8ML,PP,PK 12

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V654
  • Mfr. Model # 35V654
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 37.0mm
  • Capacity 14.8mL
  • Item Screw Cap Jar
  • Special Features FDA Compliant Material
  • Diameter 1.3": 1.06"
  • Closure Material PP, PE Foam Lining
  • Mouth Wide
  • Labware Body Color White
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Cylindrical
  • Graduation Range Not Specified
  • Labware Body Material Polypropylene
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List