Skip Content
SCREW BRS RND SOC 6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW BRS RND SOC 6X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC204-091
  • Mfr. Model # 204-091
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1018
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, round head square socket, brass. Size 6 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 6
  • Length 1"
  • Item Wood Screw
  • Material Brass
  • Drive Type Square
  • Head Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list