SCREW BRS RND SOC 12X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW BRS RND SOC 12X3

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC204-261
  • Mfr. Model # 204-261
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1018
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, round head square socket, brass. Size 12 x 3 inches.

Technical Specs

  • Package Quantity 100
  • Size 12
  • Length 3"
  • Item Wood Screw
  • Material Brass
  • Head Type Round
  • Drive Type Square

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list