SCREW BRS FL SOC 6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW BRS FL SOC 6X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC203-091
  • Mfr. Model # 203-091
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1018
  • Shipping Weight 0.005 lbs

Product Details

Wood screw, flat head square socket, brass. Size 6 x 1 inch.

Technical Specs

  • Size 6
  • Package Quantity 100
  • Item Screw Wood
  • Material Brass
  • Length 1"
  • Drive Type Square
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list