Skip Content
SCREW BRS FL SOC 10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW BRS FL SOC 10X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC203-200
  • Mfr. Model # 203-200
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1018
  • Shipping Weight 0.01 lbs

Product Details

Wood screw, flat head square socket, brass. Size 10 x 2 inches.

Technical Specs

  • Size 10
  • Package Quantity 100
  • Length 2"
  • Material Brass
  • Item Screw Wood
  • Drive Type Square
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list