SCREW BOLT 18.8SS W/NUTS 5/16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW BOLT 18.8SS W/NUTS 5/16X5

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5198-325
  • Mfr. Model # 5198-325
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1015
  • Shipping Weight 0.13 lbs

Product Details

18.8 stainless steel screw bolt with 2 hex nuts. Size 5/16 x 5 inches.

Technical Specs

  • Package Quantity 1
  • Item Screw Bolt
  • Material Stainless Steel
  • Number of Pieces 1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list