Skip Content
SCREW ANCHR SELF THD HW 5/8 X3 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD HW 5/8 X3 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70520.062.0300
  • Mfr. Model # U70520.062.0300
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 0.508 lbs

Technical Specs

  • Item Screw Anchor
  • Package Quantity 10
  • Material Zinc Plated
  • Type Self-Threading
  • Ultimate Shear (Lb.) 12,147 - 23,660
  • Length 3"
  • Head Style Hex Washer
  • Ultimate Tension (Lbs.) 4,689 - 13,363
  • Min. Embedment 2" - 3-1/2"
  • Drill Bit Size 5/8"
  • Edge Distance 1-3/4"
  • Anchor Dia. 5/8"
  • Application For Self-Threading Screw Anchors

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List