Skip Content
SCREW ANCHR SELF THD HW 3/8 X3 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD HW 3/8 X3 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70520.037.0300
  • Mfr. Model # U70520.037.0300
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 7.168 lbs

Technical Specs

  • Item Screw Anchor
  • Material Zinc Plated
  • Length 3"
  • Package Quantity 50
  • Type Self-Threading
  • Ultimate Shear (Lb.) 8,240
  • Head Style Hex Washer
  • Ultimate Tension (Lbs.) 4,248 - 11,150
  • Anchor Dia. 3/8"
  • Min. Embedment 2" - 3-1/2"
  • Edge Distance 1-3/4"
  • Drill Bit Size 3/8"
  • Application For Use With Cracked And Uncracked Concrete
  • Max. Work Thickness 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list