Skip Content
SCREW ANCHR SELF THD HW 1/4X3 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD HW 1/4X3 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70520.025.0300
  • Mfr. Model # U70520.025.0300
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 2.317 lbs

Technical Specs

  • Length 3"
  • Item Screw Anchor
  • Material Zinc Plated
  • Package Quantity 50
  • Type Self-Threading
  • Ultimate Shear (Lb.) 2,680
  • Ultimate Tension (Lbs.) 1,025 - 3,450
  • Anchor Dia. 1/4"
  • Head Style Hex Washer
  • Min. Embedment 1-3/16" - 2-1/2"
  • Drill Bit Size 1/4"
  • Edge Distance 1-3/4"
  • Application For Installation Into Concrete and Masonry
  • Max. Work Thickness 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list