Skip Content
SCREW ANCHR SELF THD HW 1/2 X4 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD HW 1/2 X4 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70520.050.0400
  • Mfr. Model # U70520.050.0400
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 6.454 lbs

Technical Specs

  • Item Screw Anchor
  • Material Zinc Plated
  • Length 4"
  • Type Self-Threading
  • Package Quantity 25
  • Ultimate Shear (Lb.) 9,070 - 14,670
  • Head Style Hex Washer
  • Ultimate Tension (Lbs.) 4,758 - 12,027
  • Anchor Dia. 1/2"
  • Min. Embedment 2" - 3-1/2"
  • Drill Bit Size 1/2"
  • Edge Distance 1-3/4"
  • Application For Self-Threading Screw Anchors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list