Skip Content
SCREW ANCHR SELF THD FLT/PH 1/4X5BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD FLT/PH 1/4X5BR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70526.025.0500
  • Mfr. Model # U70526.025.0500
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 3.975 lbs

Technical Specs

  • Item Concrete Screw
  • Length 5"
  • Material Blue Ruspert Coating
  • Package Quantity 100
  • Ultimate Shear (Lb.) 9,070 - 14,670
  • Type Self-Tapping
  • Head Style Flat/Philips
  • Ultimate Tension (Lbs.) 4,758 - 12,027
  • Min. Embedment 2" - 3-1/2"
  • Drill Bit Size 3/16" x 6-1/2"
  • Application For Self-Tapping Concrete Screw

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List