Skip Content
SCREW ANCHR SELF THD FLT/PH 1/4X4SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCHR SELF THD FLT/PH 1/4X4SR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70556.025.0400
  • Mfr. Model # U70556.025.0400
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 3.395 lbs

Technical Specs

  • Length 4"
  • Item Concrete Screw
  • Material Sliver Ruspert Coating
  • Type Self-Tapping
  • Package Quantity 100
  • Head Style Flat/Philips
  • Application For Installation Into Concrete
  • Ultimate Shear (Lb.) 760
  • Max. Work Thickness 3"
  • Min. Embedment 1"
  • Ultimate Tension (Lbs.) 600
  • Drill Bit Size 3/16"
  • Anchor Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list