Skip Content
SCREW ANCHOR TAPCON 5/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW ANCHOR TAPCON 5/8X3

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXLDT5830
  • Mfr. Model # LDT5830
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1083
  • Shipping Weight 2.9 lbs

Product Details

Original masonry anchor that cuts its own threads into concrete, block or brick. Ideal for window and door frame installations and Z bar to masonry.

Technical Specs

  • Item Structural Anchor Screw
  • Length 3"
  • Material Hardened Steel
  • Package Quantity 10
  • Type Self Threading
  • Head Style Hex Washer
  • Ultimate Shear (Lb.) 13,475
  • Max. Work Thickness 1/4"
  • Ultimate Tension (Lbs.) 7,845
  • Min. Embedment 2-3/4"
  • Drill Bit Size 1/2"
  • Anchor Dia. 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List