Skip Content
SCREW ANCHOR EXPNSN COIL 5/8IN 15PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW ANCHOR EXPNSN COIL 5/8IN 15PK

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRHCA5850
  • Mfr. Model # RHCA5850
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 1.0 lbs

Product Details

The Boa(TM) coil is a high performance expansion anchor providing through fixture fastening and easy removal to keep the job moving. It's reusable with the coil replacement anchors making this anchor a low cost solution.

Technical Specs

  • Length 5"
  • Application In Concrete for Heavy Duty Anchoring
  • Item Expansion Anchor and Coil
  • Material Low Carbon Steel
  • Package Quantity 20
  • Type With Expansion Coil
  • Head Style Hex
  • Anchor Dia. 5/8"
  • Drill Bit Size 5/8"
  • Min. Embedment 2-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List