!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW ANCHOR EXPNSN COIL 1/2IN 25PK

SCREW ANCHOR EXPNSN COIL 1/2IN 25PK

ITW BUILDEX

SCREW ANCHOR EXPNSN COIL 1/2IN 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHOR EXPNSN COIL 1/2IN 25PK

SCREW ANCHOR EXPNSN COIL 1/2IN 25PK

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXRHCA1254
  • Mfr. Model # RHCA1254
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The Boa(TM) coil is a high performance expansion anchor providing through fixture fastening and easy removal to keep the job moving. It's reusable with the coil replacement anchors making this anchor a low cost solution.

Technical Specs

  • Item Expansion Anchor and Coil
  • Min. Embedment 2 in
  • Application In Concrete for Heavy Duty Anchoring
  • Anchor Dia. 1/2"
  • Drill Bit Size 1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list