Skip Content
SCREW ANCHOR EXPNSN COIL 1/2IN 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW ANCHOR EXPNSN COIL 1/2IN 25PK

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRHCA1240
  • Mfr. Model # RHCA1240
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 0.23 lbs

Product Details

The Boa(TM) coil is a high performance expansion anchor providing through fixture fastening and easy removal to keep the job moving. It's reusable with the coil replacement anchors making this anchor a low cost solution.

Technical Specs

  • Application In Concrete for Heavy Duty Anchoring
  • Item Expansion Anchor and Coil
  • Length 4"
  • Material Low Carbon Steel
  • Type With Expansion Coil
  • Package Quantity 25
  • Anchor Dia. 1/2"
  • Min. Embedment 2"
  • Head Style Hex
  • Drill Bit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list