Skip Content
SCREW ANCH SELF THD FLT/PH 3/16X4BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ANCH SELF THD FLT/PH 3/16X4BR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70526.018.0400
  • Mfr. Model # U70526.018.0400
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 2.357 lbs

Technical Specs

  • Item Concrete Screw
  • Length 4"
  • Material Blue Ruspert Coating
  • Head Style Flat/Philips
  • Package Quantity 100
  • Type Self-Tapping
  • Drill Bit Size 5/32" x 5-1/2"
  • Application For Self-Tapping Concrete Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list