Skip Content
SCREW ALUM OVL SLT 6X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW ALUM OVL SLT 6X3/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5870-089
  • Mfr. Model # 5870-089
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Slot screw, oval head, aluminum. Length 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Item Slot screw
  • Length 3/4"
  • Thread Size 6"
  • Material Aluminium
  • Drive Type Oval
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list