SCREPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREPPER

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS21
  • Mfr. Model # S21
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Bronze
  • Features Can Also Use Side as a Scraper
  • Length 9"
  • Item Scraper
  • Material Aluminum Bronze
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Meets/Exceeds FM Approved
  • Width 4"
  • Design Fiberglass Handle Sold Separately

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list