Skip Content
SCREEN URINAL UNIV SCENTED 50/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREEN URINAL UNIV SCENTED 50/CA

ADVANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTH9306
  • Mfr. Model # 9306
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1751
  • Shipping Weight 7.75 lbs

Product Details

Deodorizing urinal screen with built-in germ fighting ingredients. Features: one size fits most urinals, prevents clogged drains, and individually wrapped. Dimensions: 8 in. wide x 8 in. high.

Technical Specs

  • Item Blue/Cherry Scent
  • Contains Enzymes Contains Enzymes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list