Skip Content
SCREEN SPLINE RUBBER GRAY L 1200 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREEN SPLINE RUBBER GRAY L 1200 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMN1
  • Mfr. Model # 1XMN1
  • UNSPSC # 30171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Finish Gray
  • Colour Gray
  • Item Spline
  • Closer Type Standard Duty
  • Hardware Not Included
  • Material Rubber
  • Height 5/32"
  • Length 1200"
  • Width 5/32"
  • Door Type Screen Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list