Skip Content
SCREEN,ALUMINUM,48 IN W,100FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREEN,ALUMINUM,48 IN W,100FT L

SAINT-GOBAIN ADFORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36Y963
  • Mfr. Model # 36Y963
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Width 48"
  • Type Bright
  • Length 100ft
  • Item Door & Window Screen
  • Mesh Size 18x16
  • Screen Material Aluminum
  • Wire Dia. .011"
  • Mesh Size Range Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list