Skip Content
SCRBRD,SAFETY FOOTBL,24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRBRD,SAFETY FOOTBL,24 X 36

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCM316
  • Mfr. Model # SCM316
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Digi-Day(R)Plus+ Electronic Scoreboard
  • Material Aluminum
  • Height 36"
  • Width 24"
  • Includes Remote Control, 4-Digit LED Display, 4" H Numbers, Built-in Hidden Mounting System, 12-ft. Power Cord
  • Legend Make A Play For Safety - We Have Worked ____ Days Without A Lost Time Accident
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list