Skip Content
SCRBRD,FAMILY,GIRL,20 X 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRBRD,FAMILY,GIRL,20 X 28

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCA272
  • Mfr. Model # SCA272
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Height 28"
  • Includes Remote Control, 4-Digit LED Display, 2-1/2" H Numbers, Built-in Hidden Mounting System, 6-ft. Power Cord
  • Item Digi-Day(R) Electronic Scoreboard
  • Material Aluminum
  • Legend Safety Is A Family Value - We Have Worked ____ Days Without A Lost Time Accident
  • Width 20"
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list