Skip Content
SCRATCH RESISTANT HALF DOME MIRROR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRATCH RESISTANT HALF DOME MIRROR,

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZL2
  • Mfr. Model # 3LZL2
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.41 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Half Dome Mirror
  • Mounting Location Wall
  • Backing Foam
  • Rim Type Acrylic
  • Lens Material Acrylic
  • Diameter 36"
  • Viewing Angle 180 Degrees
  • Approx. Viewing Distance 300 ft.
  • Dome Height 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list