SCRATCH RESISTANT HALF DOME MIRROR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRATCH RESISTANT HALF DOME MIRROR,

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZG6
  • Mfr. Model # 3LZG6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Includes Mounting Hardware
  • Lens Material Acrylic
  • Mounting Location Wall
  • Backing Galvanized Steel
  • Item Coated Half Dome Mirror
  • Rim Type Acrylic
  • Diameter 18"
  • Approx. Viewing Distance 150 ft.
  • Dome Height 8-1/2"
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list