Skip Content
Discontinued with Replacement
SCRAPING CHISEL SDS MX L 12IN W 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCRAPING CHISEL SDS MX L 12IN W 2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU86
  • Mfr. Model # 22UU86
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs
Suggested Replacement Product
FLAT CHISEL SDS MAX L 16IN W 1IN

Your Price: NA

Technical Specs

  • Application Removal of Tiles
  • Blade Width (In.) 2
  • For Use With SDS Max Demolition and Rotary Hammers
  • Item Scraping Chisel
  • Shank Length (In.) 4-1/2
  • Overall Length (In.) 12
  • Shank Type SDS Max
  • Shank Size (In.) 25/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list