Skip Content
SCRAPER SIDEWALK HVY DUTY 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRAPER SIDEWALK HVY DUTY 9IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARYFSW9
  • Mfr. Model # YFSW9
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 351
  • Shipping Weight 4.6 lbs

Product Details

Snow Tools, Sidewalk Scrapers, Forged Blade Handle Type Long, Blade Size (in.) 8-1/2 x 6-1/4, Handle Length (in.) 48.

Technical Specs

  • Handle Type Long
  • Item Ice Scraper
  • Handle Length 48"
  • Blade Material Forged Steel
  • Blade Width 6-1/4"
  • Handle Material Ash
  • Blade Height 8-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list