Skip Content
SCRAPER NON SPARKING 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRAPER NON SPARKING 4IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS31
  • Mfr. Model # S31
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Scraper
  • Colour Bronze
  • Features Can Also Use Side as a Scraper
  • Length 7"
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Material Aluminum Bronze
  • Width 4"
  • Design Fiberglass Handle Sold Separately
  • Meets/Exceeds FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list