SCRAPER MAT RUBBER 3FT X 5FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRAPER MAT RUBBER 3FT X 5FT BLACK

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSLM220305
  • Mfr. Model # SLM220305
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2663
  • Shipping Weight 18.25 lbs

Product Details

24 mm slim line matting. 5 ft x 10 m roll. Gray. Designed to function as the primary entrance matting in high traffic areas. 100% solid welded vinyl open grip, heel resistant. Top surface features embossed tread for enhanced slip resistance.

Technical Specs

  • Item Scrapper Mat
  • Length 5 ft.
  • Width 3 ft.
  • Colour Black
  • Thickness 0.94"
  • Mat Surface Pattern Embossed
  • Mat Shape Rectangle
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list