SCRAPER, HIGH TEMP, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRAPER, HIGH TEMP, BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6963
  • Mfr. Model # 6963
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features High Temp
  • Colour Blue
  • Length 9-3/4"
  • Width 4-3/8"
  • Meets/Exceeds FDA Requirements
  • Design 1-Piece
  • Material Polypropylene
  • Working Temp. Up to 465 Degrees F
  • Item High Temp Hand Scraper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list