Skip Content
SCRAPER HAND 3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRAPER HAND 3-3/4

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS1069
  • Mfr. Model # S1069
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Hand Scraper
  • Blade Length 3-3/4"
  • Overall Length 18-3/4"
  • Blade Material Aluminum Bronze
  • Blade Width 3-3/4"
  • Nonsparking Yes
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Colour Yellow
  • Blade Type Standard
  • Handle Design Fluted
  • Handle Length 3-7/8"
  • Standards FM Approved
  • Handle Material Acetate
  • Knife / Scraper Sub-Category Scrapers
  • No. of Edges 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list