Skip Content
SCRAPER EXTRA HEAVY-DUTY 4 IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCRAPER EXTRA HEAVY-DUTY 4 IN BLADE

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFBSR300
  • Mfr. Model # BSR300
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 314
  • Shipping Weight 0.83 lbs

Product Details

Die-cast chemical resistant metal rounded handle designed for extra tough jobs.

Technical Specs

  • Item Heavy-Duty Scraper
  • Handle Length 12"
  • Blade Length 4"
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list