Skip Content
Discontinued with Replacement
SCRAPER EXTRA HD 4IN BLADE 8IN HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRAPER EXTRA HD 4IN BLADE 8IN HNDL

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFBSR200
  • Mfr. Model # BSR200
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 314
  • Shipping Weight 0.72 lbs
Suggested Replacement Product
SCRAPER EXTRA HD 4IN BLADE 8IN HNDL

Price: NA

Product Details

Die-cast chemical resistant metal.

Technical Specs

  • Item Heavy-Duty Scraper
  • Handle Length 8"
  • Blade Length 4"
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list