Skip Content
SCRAPER BLADE KIT FOR 84IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRAPER BLADE KIT FOR 84IN BLADE

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWM324-066
  • Mfr. Model # 324-066
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 3202
  • Shipping Weight 6.8 lbs

Product Details

Steel scraper replacement blade. Length 84 inches.

Technical Specs

  • Item Steel Scraper Blade
  • Colour Black
  • Handle Material Steel
  • Blade Width 84"
  • Type Snowplow Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list