SCRAPER BLADE ICE BIG 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRAPER BLADE ICE BIG 10IN

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLL898
  • Mfr. Model # 898
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 3195
  • Shipping Weight 0.24 lbs

Product Details

Big blade scraper(TM), ergonomically designed, 3-7/8 inches blade, length 10 inches.

Technical Specs

  • Item Big Blade Ice Scraper
  • Colour Blue
  • Handle Type Plastic Contour Grip
  • Type Compact
  • Handle Length 10"
  • Grip Plastic
  • Blade Width 4"
  • Handle Material Polystyrene
  • Blade Height 1/4"
  • Head Width 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list