Skip Content
SCRAPER BLADE BOLT 3/4X3-1/2 90BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRAPER BLADE BOLT 3/4X3-1/2 90BX

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS06556
  • Mfr. Model # 06556
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 921
  • Shipping Weight 1.0 lbs

Product Details

170,000 PSI tensile strength.

Technical Specs

  • Item Scraper Blade Bolt
  • Length 3-1/2"
  • Package Quantity 90
  • Tensile Strength (PSI) 170,000 PSI
  • Head Type Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list