Skip Content
SCRAPER 25MM BLADE HD 200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRAPER 25MM BLADE HD 200MM

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJSCR-L200
  • Mfr. Model # SCR-L200
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 0.9 lbs

Product Details

Heavy gauge die cast aluminum head with strong twin-bolt blade locking and spring-loaded clamp. Angled head/blade. Reversible blade. Hi-impact reinforced shaft with stainless steel end cap. Thick elastomer-wrapped handle provides a comfortable, sure grip. Includes 3 blades in a safety hard pack.

Technical Specs

  • Item Reversible Blade Scrapers
  • Includes 3 Endura Blades
  • Overall Length 8"
  • Handle Material Stainless Steel
  • Blade Width 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List