Skip Content
Discontinued with Replacement
SCOUT PRO 600GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOUT PRO 600GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP601
  • Mfr. Model # SP601
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
PORTABLE SCALE,DIGITAL,620 G,LCD

Price: NA

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt, lb, lb:oz. Weigh-below hook for weighing hanging items. Removable round stainless steel weighing pan. Built-in security bracket. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Readability 0.1 g
  • Scale Item Portable Scale
  • Capacity 600g
  • Includes Configurable Software, Built In Security Bracket
  • Item Balance Scale
  • Overall Height 2-1/8"
  • Overall Length 8-1/4"
  • Housing Material ABS Plastic
  • Overall Width 7-9/16"
  • Standards ISO 9001
  • Power Unit AC Adapter
  • Application Modes Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
  • Weighing Surface Width 6-1/2"
  • Weighing Surface Depth 5-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Connection Ports RS-232, USB
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list