Discontinued with Replacement
SCOUT PRO 6000GX1.0G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCOUT PRO 6000GX1.0G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP6000
  • Mfr. Model # SP6000
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
PORTABLE SCALE,DIGITAL,8200 G,LCD

Your Price: NA

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt, lb, lb:oz, kg. Weigh-below hook for weighing hanging items. Removable rectangular stainless steel weighing pan. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Scale Item Compact Bench Scale
  • Scale Graduations 1 g
  • Weighing Units g
  • Capacity 6000g
  • Item Compact Bench Scale
  • Includes Configurable Software, Stainless Steel Weighing Platform, Built In Security Bracket
  • Housing Material ABS Plastic
  • Overall Length 8-1/4"
  • Overall Height 2-1/8"
  • Application Modes Parts Counting with Average Piece Weigh Recalculation, Percent Weighing, Totalization and Display Hold
  • Washdown No
  • Overall Width 7-9/16"
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-1/2"
  • Scale Connection Ports RS-232, USB
  • Scale Display LCD
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list