Skip Content
Discontinued with Replacement
SCOUT PRO 400GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOUT PRO 400GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP401
  • Mfr. Model # SP401
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 3.55 lbs
Suggested Replacement Product
PORTABLE SCALE,DIGITAL,420 G,LCD

Price: NA

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt. Weigh-below hook for weighing hanging objects. Removable round stainless steel weighing pan. Built-in security bracket. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Scale Item Portable Scale
  • Weighing Units g
  • Scale Readability 0.1 g
  • Capacity 400g
  • Includes Configurable Software, Built In Security Bracket
  • Overall Length 8-1/4"
  • Item Balance Scale
  • Overall Width 7-9/16"
  • Overall Height 2-1/8"
  • Housing Material ABS Plastic
  • Standards ISO 9001
  • Power Unit AC Adapter
  • Application Modes Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB
  • Washdown No
  • Scale Display LCD
  • Platform Material Stainless Steel
  • Weighing Surface Width 4-11/16"
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list