Skip Content
Discontinued with Replacement
SCOUT PRO 2000GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOUT PRO 2000GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP2001
  • Mfr. Model # SP2001
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 3.3 lbs
Suggested Replacement Product
PORTABLE SCALE,DIGITAL,2200 G,LCD

Price: NA

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt, lb, lb:oz, kg. Weigh-below hook for weighing hanging items. Removable rectangular stainless steel weighing pan. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Item Digital Balance, Ss Platform, 2000 G Cap
  • Capacity 2000 g
  • Includes 4 AA Batteries, AC Adapter
  • Housing Material ABS Plastic
  • Overall Length 8.3"
  • Overall Height 2.1"
  • Overall Width 7.5"
  • Power Unit AC Adapter (included) or 4 AA Batteries (not included)
  • Standards ISO 9001:2008
  • Weighing Surface Width 6-1/2"
  • Application Modes Weighing, Parts Counting with Average Piece Weight Recalculation, Percentage Weighing, Totalization, Display Hold
  • Weighing Surface Depth 5-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Units g
  • Scale Display LCD
  • Scale Item Portable Scale
  • Scale Connection Ports RS-232
  • Scale Readability 0.1 g
  • Washdown No
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list