SCOURING PAD,8-7/8IN L,5-7/8IN W,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOURING PAD,8-7/8IN L,5-7/8IN W,PK

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2NTJ2
  • Mfr. Model # 2NTJ2
  • UNSPSC # 47131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Item Scouring Pad
  • Material Nylon
  • Length 8-7/8"
  • Width 5-7/8"
  • Thickness 5/16"
  • Used On General Purpose
  • Abrasive Yes
  • Application General Purpose
  • Chemical Resistant No
  • Mildew Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list