SCOTT SLIMRL HAND TOWL DISP WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOTT SLIMRL HAND TOWL DISP WHT

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB10442
  • Mfr. Model # 10442
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1743
  • Shipping Weight 5.25 lbs

Product Details

SLIMROLL* dispenser. Size 12 in. x 12.5 in. x 7 in. White. The unique design fits the tightest spaces inside or outside the washroom. Plus exclusive ABSORBENCY POCKETS* provide excellent absorbency and hand-drying performance in an environmentally sound product.

Technical Specs

  • Item Slimroll* Hard Roll Towel Dispenser
  • Colour White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list