!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BATHROOM TISSUE ROLL, STANDARD, 1-PLY, WHITE, 1210 SHEETS, 4 X 4 1/10 IN, 40 PK

BATHROOM TISSUE ROLL, STANDARD, 1-PLY, WHITE, 1210 SHEETS, 4 X 4 1/10 IN, 40 PK

SCOTT

BATHROOM TISSUE ROLL, STANDARD, 1-PLY, WHITE, 1210 SHEETS, 4 X 4 1/10 IN, 40 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATHROOM TISSUE ROLL, STANDARD, 1-PLY, WHITE, 1210 SHEETS, 4 X 4 1/10 IN, 40 PK

BATHROOM TISSUE ROLL, STANDARD, 1-PLY, WHITE, 1210 SHEETS, 4 X 4 1/10 IN, 40 PK

SCOTT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KMB48070
  • Mfr. Model # 48070
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.57 lbs
Suggested Replacement Product
BATHROOM TISSUE ROLL, STANDARD, 1-PLY, 1210 SHEETS, WHITE, 4 X 4 1/10 IN, 80 PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.54 / CASE of 80

EHC: EHC :

Product Details

This Scott standard bathroom tissue roll is made of one-ply paper with 100% recycled fibre and 20% post-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines and Green Seal, ECOLOGO and Forest Stewardship Council certifications. It comes in white and measures 4 length x 4 1/10 inches width. The bathroom tissue roll comes in 40 packs per unit with 1210 sheets in each roll.

Technical Specs

  • Item SCOTT(R) Perforated, Roll
  • Sheet Size 4" x 4.1"
  • Ply 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list