SCOTCHMATE FASTENER SJ3527 WHT 1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOTCHMATE FASTENER SJ3527 WHT 1X50

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM86253-3527-1W
  • Mfr. Model # 86253-3527-1W
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.202 lbs

Technical Specs

  • Colour White
  • Length 50 yd.
  • Item Fastener Loop
  • Width 1"
  • Adhesive Type Rubber Adhesive
  • Hook and Loop Type Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list