SCOTCHMATE FASTENER HOOK WHITE 1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOTCHMATE FASTENER HOOK WHITE 1X50

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM86244-3526-1W
  • Mfr. Model # 86244-3526-1W
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.084 lbs

Technical Specs

  • Length 50 yd.
  • Width 1"
  • Item Fastener Hook
  • Colour White
  • Hook and Loop Type Hook
  • Adhesive Type Rubber Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list