Skip Content
SCOTCH-WELD SLP FIT/HI STRN 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCOTCH-WELD SLP FIT/HI STRN 50ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMRT80-50
  • Mfr. Model # RT80-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.172 lbs

Technical Specs

  • Application Geranel Purpose
  • Max. Temp. (F) 300 Degrees
  • Item Retaining Compound
  • Size 50mL
  • Type One Component
  • Shear Strength (PSI) 4600
  • Primer N or T
  • Characteristics Fast Fixture, High Strength, Medium Viscosity
  • Standards -
  • Requires -
  • Full Cure 24 hr.
  • Compound Type Liquid
  • Filling Gap Size Up to 0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list